Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" Duralast XC (70D) Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-6DB70
Zoro # G1230667
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6DB70
- Zoro # G1230667
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Swivel Zfwh 6X2 Duralast Xc (70D)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball Be (21CS414FX11X-01)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- Hamilton Plate Casters