Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-5NYB
Zoro # G1230457
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-ZFWH-5NYB
- Zoro # G1230457
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 5 |
Mounting Height | 6.5 |
Description
Swivel Caster Zfwh 5X2 Nylast Bb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- HAMILTON Rigid Caster, Hl 5X1-1/2 Plastex (R-HL-5P)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb. (S-CH-63NYB)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Swivel Caster Gs 6X2 Metal (S-GS-6MB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- FOOT MASTER Leveling Plate Caster, 63mm, 1102lb (GDR-80-F-NYN)
- Hamilton Casters