Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-5NYB-FB
Zoro # G1230439
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-5NYB-FB
- Zoro # G1230439
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 6.5 |
Description
Swivel Zfwh 5X2 Nylast W/Fb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- DAYTON Cable, 1/32 in., 250 ft., 7 x 7, SS (33RG76)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- Hamilton Plate Casters