Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 5" x 2" Ergo-Glide Wheel (80A), 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-5SPB
Zoro # G1230603
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-5SPB
- Zoro # G1230603
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 6.5 |
Description
Swivel Caster Zfwh 5X2 Soft-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- HAMILTON Swivel Caster Gs 6X2 Metal (S-GS-6MB)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- HAMILTON ForgeMaster Swivel Caster, 8" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-8MH)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- Hamilton Casters