Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-4NYB
Zoro # G1230551
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-4NYB
- Zoro # G1230551
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.625 |
Description
Swivel Caster Zfwh 4X2 Nylast Bb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- HAMILTON Rigid Caster 52 6X2 Mort (R-526-R)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- HAMILTON Extended Service Swivel Caster, 8" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing (S-ES-8MH)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb, A (S-CH-83PH)
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- Hamilton Plate Casters