Shop All Plate Casters
Hamilton
Kgpnls Plt Cstr, Swl, Steel, 6 in, 2500 lb, B
Mfr # S-ZFWH-6FSB
Zoro # G0489338
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6FSB
- Zoro # G0489338
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Plate Size | 4" x 5" |
Caster Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black (NCJ-01-R3)
- ZORO SELECT Blade Spring (D602)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Black (2.2UT BLACK)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- HAMILTON General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore (S-331-A)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8410-SU)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3000 lb. (R-SECJ-1025VH)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- Hamilton Casters