Hamilton Home Products

Winchester Sweat Mobile Home Air Conditioning Split System - 2 Ton, 24000 BTU, 14 SEER


product price: $5,175.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Winchester sweat mobile home air conditioning split system 4wmh24-30 - 2 ton, 24000 btu, 14 seer keep your home cool and comfortable with this high quality 14 seer air conditioning system which is designed for mobile homes and manufactured homes. The a/c system consists of the outdoor air conditioning condenser, indoor uncased evaporator coil, and 30 ft. Line set, and is designed to be used with a new or existing gas or electric furnace available separately. The condenser features a scroll compressor, easy internal access, and is charged with enough r-410a refrigerant to accommodate 15 ft. Of line set. Top air discharge design and compact cabinet size are great for multi-unit placement outdoors. The matched, pressure tested indoor evaporator coil comes from the factory filled with dry nitrogen. The 30 ft. Line set includes a 3/8 in. Liquid line and 3/4 in. Insulated suction line, and can be cut to length based on the installation application. All systems are ahri certified and csa approved. Final connections from line set to coil and condenser, and system start-up must be done by a certified technician. features: sweat mobile home air conditioning system consists of the outdoor condenser, indoor evaporator coil, and 30 ft. Line set and requires a new or existing gas or electric furnace, available separately, for operation condenser is factory charged with enough r-410a refrigerant for 15 ft. Of line set; longer line set length requires proper charge to be added in the field by a qualified technician the outdoor condenser has a scroll compressor which is protected internally by a high-pressure relief valve and temperature sensor, and externally by the system high pressure switch; the liquid line filter-drier is factory installed to protect the compressor against moisture and debris the uncased evaporator coil has liquid and suction line connections with a 90 bend which is designed for m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.