Shop All Window & Wall Air Conditioners
Hamilton Home Products
Winchester Air Conditioner Sweat System - 3.5 Ton, 42000 BTU, 14 SEER
Mfr # 14SAC42-30
Zoro # G405857718
product price: $7,340.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,340.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Home Products
- MFR # 14SAC42-30
- Zoro # G405857718
- UPC # 93645904239
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
Winchester air conditioner sweat system 14sac42-30 - 3.5 ton, 42000 btu, 14 seer stay cool with this single phase 14 seer sweat air conditioning system designed for residential applications and consists of the outdoor condenser, indoor coil, and line set. The condenser is charged with r-410a refrigerant and has a top air discharge. The multi-positional fully cased coil is filled with a dry nitrogen, and is to be matched to the width of either the furnace or modular air handler. The line set is 30 ft. In length and has a 3/8 in. Liquid line and 7/8 in. Insulated suction line. Ahri listed and certified, ul listed. Final connections from line set to coil and condenser must be done by a certified technician. The system is designed to be used with a new or existing furnace, or air handler, which is available separately. Please note: due to the 2015 federal regional standards for heating and cooling products, customers located in the southeastern region consisting of the following states are required to have systems installed that are a minimum of 14 seer: al, ak, de, fl, ga, ky, la, md, ms, nc, ok, sc, tn, tx, va. Customers located in the southwestern region consisting of the following states are required to have systems installed that are a minimum of 14 seer, 12.2 eer 3.5 tons, 11.7 eer 4 tons: az, ca, nv, nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- AAON 12m HSSC Power Comm Cable Assembly (G030710)
- ALL-FILTERS 12X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12251.11 6pk+)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM10W6C)
- BLACK & DECKER Window Air Conditioner, 115, 23.62 in W. (BD10WT6)
- COMFORT-AIRE RADS183P Room Air Conditioner, 208230 V, 60 Hz, 17,700, 18,000 Btuhr Cooling, 118 EER (RADS-183Q)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10)
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- Hamilton Home Products Window & Wall Air Conditioners