Shop All Window & Wall Air Conditioners
Hamilton Home Products
Winchester Air Conditioner Sweat System - 3.5 Ton, 42000 BTU, 13 SEER
Mfr # 13RAC42-30
Zoro # G505857724
product price: $7,024.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,024.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Home Products
- MFR # 13RAC42-30
- Zoro # G505857724
- UPC # 93645904161
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
Winchester air conditioner sweat system 13rac42-30 - 3.5 ton, 42000 btu, 13 seer stay cool with this single phase 13 seer sweat air conditioning system designed for residential applications and consists of the outdoor condenser, indoor coil, and line set. The condenser is charged with r-410a refrigerant and has a top air discharge. The multi-positional fully cased coil is filled with a dry nitrogen, and is to be matched to the width of either the furnace or modular air handler. The line set is 30 ft. In length and has a 3/8 in. Liquid line and 7/8 in. Insulated suction line. Ahri listed and certified, ul listed. Final connections from line set to coil and condenser must be done by a certified technician. The system is designed to be used with a new or existing furnace, or air handler, which is available separately. Please note: due to the 2015 federal regional standards for heating and cooling products, customers located in the southeastern region consisting of the following states are required to have systems installed that are a minimum of 14 seer: al, ak, de, fl, ga, ky, la, md, ms, nc, ok, sc, tn, tx, va. Customers located in the southwestern region consisting of the following states are required to have systems installed that are a minimum of 14 seer, 12.2 eer 3.5 tons, 11.7 eer 4 tons: az, ca, nv, nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- ALL-FILTERS 14X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (14202.13 4PK)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner W/ Heat Pump, 17,500 BTU, 230V (KHM18A34A)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- B & K Windw Air Cndtnr 8000Btu (5PAC8000)
- MIDEA ELECTRIC TRADING SINGAPORE 10000BTU Midea U AC (MAW10V1QWT)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- Hamilton Home Products Window & Wall Air Conditioners