Shop All Window & Wall Air Conditioners
Hamilton Home Products
Winchester Air Conditioner Sweat System - 2.5 Ton, 30000 BTU, 13 SEER
Mfr # 13RAC30-30
Zoro # G105857711
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,505.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Home Products
- MFR # 13RAC30-30
- Zoro # G105857711
- UPC # 93645904147
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
Winchester air conditioner sweat system 13rac30-30 - 2.5 ton, 30000 btu, 13 seer stay cool with this single phase 13 seer sweat air conditioning system designed for residential applications and consists of the outdoor condenser, indoor coil, and line set. The condenser is charged with r-410a refrigerant and has a top air discharge. The multi-positional fully cased coil is filled with a dry nitrogen, and is to be matched to the width of either the furnace or modular air handler. The line set is 30 ft. In length and has a 3/8 in. Liquid line and 3/4 in. Insulated suction line. Ahri listed and certified, ul listed. Final connections from line set to coil and condenser must be done by a certified technician. The system is designed to be used with a new or existing furnace, or air handler, which is available separately. Please note: due to the 2015 federal regional standards for heating and cooling products, customers located in the southeastern region consisting of the following states are required to have systems installed that are a minimum of 14 seer: al, ak, de, fl, ga, ky, la, md, ms, nc, ok, sc, tn, tx, va. Customers located in the southwestern region consisting of the following states are required to have systems installed that are a minimum of 14 seer, 12.2 eer 3.5 tons, 11.7 eer 4 tons: az, ca, nv, nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20171002As Front Cover Kits (20171002AS)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGC-2)
- GREYSTONE Wall Register 2-Way 12X4 (C102M 12X04)
- GE Ice Bucket and Auger Assembly (WR17X11447)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10A)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- MRCOOL 5 Ton 14.25 SEER Multi Speed Heat Pump Central Split System (MHP15060A, MAHM060ETA)
- COMMERCIAL COOL 5,000 BTU Window Air Conditioner (CC05MWT)
- MRCOOL 3 Ton 36K BTU MPH24 14 SEER Central Heat Pump Package Unit (MPH361M414A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- Hamilton Home Products Window & Wall Air Conditioners