Shop All Window & Wall Air Conditioners
Hamilton Home Products
Winchester Air Conditioner Sweat System - 2 Ton, 24000 BTU, 13 SEER
Mfr # 13RAC24-30
Zoro # G605857716
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,914.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Home Products
- MFR # 13RAC24-30
- Zoro # G605857716
- UPC # 93645904130
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
Winchester air conditioner sweat system 13rac24-30 - 2 ton, 24000 btu, 13 seer stay cool with this single phase 13 seer sweat air conditioning system designed for residential applications and consists of the outdoor condenser, indoor coil, and line set. The condenser is charged with r-410a refrigerant and has a top air discharge. The multi-positional fully cased coil is filled with a dry nitrogen, and is to be matched to the width of either the furnace or modular air handler. The line set is 30 ft. In length and has a 3/8 in. Liquid line and 3/4 in. Insulated suction line. Ahri listed and certified, ul listed. Final connections from line set to coil and condenser must be done by a certified technician. The system is designed to be used with a new or existing furnace, or air handler, which is available separately. Please note: due to the 2015 federal regional standards for heating and cooling products, customers located in the southeastern region consisting of the following states are required to have systems installed that are a minimum of 14 seer: al, ak, de, fl, ga, ky, la, md, ms, nc, ok, sc, tn, tx, va. Customers located in the southwestern region consisting of the following states are required to have systems installed that are a minimum of 14 seer, 12.2 eer 3.5 tons, 11.7 eer 4 tons: az, ca, nv, nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Tube Heater, 40 ft. L, LP Gas, 100,000 BtuH (DET3-40-100P)
- JOHNSON CONTROLS Packing Kit, Brass Vlv 3/8"Stem (VG7000-6002)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- GARDUS Gardus Inc R-4203613 LintEater System Lint Catcher (4225041)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 12,000 BTU, 115V (KCS12A10A)
- PERFECT AIRE IMPORT Perfect Aire 6000 BTU 250 Sq. Ft. Window Air Conditioner (5PAC6000)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- MRCOOL 3.5 Ton 16 SEER Multi Speed Heat Pump Central Split System (MHP15042A, MAHM042ETA)
- Hamilton Home Products Window & Wall Air Conditioners