Shop All Window & Wall Air Conditioners
Hamilton Home Products
ROYALTON Residential Electric Heat Pump System - - 3 Ton - 33800 BTU - 14 SEER
Mfr # 4HP15L36P
Zoro # G505779781
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,793.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Home Products
- MFR # 4HP15L36P
- Zoro # G505779781
- UPC # 662551530537
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
Royalton residential electric heat pump system - 4hp15l36p - 3 ton - 33800 btu - 14 seer when you are looking for high quality and reliable comfort, trust royalton heat pump systems for your home. These complete electric heating and cooling systems work year round to deliver indoor comfort while offering efficiencies up to 16 seer. The system consists of the outdoor heat pump condenser, air handler with evaporator coil, electric heat kit, and 30 ft. Line set, and are approved for residential and mobile home applications. The condenser is charged with r-410a refrigerant and has a top air discharge. The one-piece multi-positional air handler houses the dry nitrogen charged evaporator coil, and is designed for installation in upflow, downflow, and horizontal applications. Plus, the ecm constant torque dc blower motor uses less power during operation and increases the efficiency which saves you money. the 30 ft. Line set includes the liquid line, and insulated suction line. The system is etl listed, and ahri listed and certified. Final connections from line set to coil and condenser, and system start-up must be done by a certified technician to ensure proper and efficient operation. includes the outdoor heat pump, one piece indoor air handler with evaporator coil, heat kit, and 30 ft. Line set multi-positional air handler features a constant torque blower motor for increased efficiency electric heat kit is easy to install and is available in 15 kw; a representative will contact you to confirm sizing prior to shipment air handler includes a 1 in. Filter rack with thumb screws for easy access and removal heat pump condenser features a high efficiency grommet mounted scroll compressor with sound blanket for quiet operation condenser coil is protected by a full metal louvered panels which can be easily removed for service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- WILLIAMS COMFORT PRODUCTS Register Kit, Powder Coated, Metal (6901)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, URE (2132-0175-2225)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- THERMWELL PRODUCTS Thermwell AC3H Outside Window Air Conditioner Cover (151785)
- KOLDFRONT 12000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC12003WCO)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANDL)
- MIDEA ELECTRIC TRADING SINGAPORE 8000BTU Midea U AC (MAW08V1QWT)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- KEYSTONE 25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW25C)
- GOODMAN Central Heat Pump 3 Ton 14 SEER Condenser (GSZ140361)
- Hamilton Home Products Window & Wall Air Conditioners