Shop All Residential Gas Furnaces
Hamilton Home Products
Royalton 66K BTU 96% AFUE 2-stage Upflow/Horizontal Gas Furnace - ECM Variable Speed Motor
Mfr # 96G2UH070BV12
Zoro # G105934849
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,040.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Home Products
- MFR # 96G2UH070BV12
- Zoro # G105934849
- UPC # 662551542943
- Country of Origin United States
- Category Residential Gas Furnaces
Description
When you're looking for reliable, high efficiency heating and cooling equipment, with great features and smart designs that can save you money, count on royalton to deliver years of comfort. The energystar 96g2v series furnace is ideal for new or replacement residential or commercial installations. These 96% efficient two-stage natural gas ready furnaces have a 33 in. Tall cabinet, are available in upflow/horizontal models, and downflow models. The optional model 11k48 conversion kit is available for those needing to convert from natural gas to propane (lp gas). The unit is certified for category iv venting and may be vented either through a side wall or roof applications using approved plastic pipe as allowed by the national fuel gas code. Features include an electronic hot surface igniter for increased safety and efficiency, two stage gas valve, variable speed maintenance free ecm blower motor for quiet and efficient operation, and self-diagnostic control module to monitor operation and simplify troubleshooting. The primary heat exchanger is constructed of tubular aluminized steel with crimped non-welded construction, and has an al29-4c stainless steel secondary heat exchanger. Units are factory assembled, wired and tested to assure safe, dependable, and economic installation and operation. note: requires 1/2 in. Input to gas valve, dedicated circuit breaker, and 120-volt wiring with proper polarity and ground. Not certified for mobile home use. features: natural gas ready and may be converted to lp gas with optional conversions kit 11k48 compact cabinet height of 33 in. For flexible installation aluminized steel primary with crimped non-weld construction, and stainless steel secondary heat exchangers built-in, high level self-diagnostics with fault code displays standard on integrated control module for reliable operation ecm variable speed blower motor for increased seer ef
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 12 psi 3/8 In. NPT Fuel Oil Filter Replacement Cartridge (2A710A)
- BEVERAGE-AIR Door Gasket, 19-1/2" x 30-1/4" (703-678C)
- DAYTON Motor with Bracket, 480V (PSC127-625B)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 14.5" Cabinet (MGM80SE045A3A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- WILLIAMS FURNACE CO. Williams Forsaire Counterflow Furnace 3144030 Electric 9.2KW 31400 BTU (3144030)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- Hamilton Home Products Gas Heaters & Accessories