Shop All Plate Casters
Hamilton
Hi-Lo Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel
Mfr # S-HL-5TE
Zoro # G3720855
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 275
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-HL-5TE
- Zoro # G3720855
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Bolt Dia. | 0.3125 |
Plate Size | 3 1/8 x 4 1/8 |
Mounting Height | 6.0625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 4-ply (EE4-902-10-T4)
- EVEREST 2" X 3Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1130)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in., 4000 lb, A (S-CH-83FSB)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in, 2900 lb (S-CH-13PH-4SL-FB)
- HAMILTON Swivel Caster, 52 8X2 Metal Bb (S-528-MB)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel (S-EHD-83EGB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- Hamilton Casters