Shop All Plate Casters
Hamilton
Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing
Mfr # S-HL-5P
Zoro # G3726239
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 450
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HL-5P
- Zoro # G3726239
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.5 |
Plate Size | 3 1/8 x 4 1/8 |
Mounting Bolt Dia. | 0.3125 |
Mounting Height | 6.0625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1602DX6)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- SHEPHERD Caster Wheel, 5"x1-1/4", Gray (WH05.0X1.25TPU33(GG)375)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb. (S-HS-6DB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- Hamilton Casters