Shop All Plate Casters
Hamilton
Hi-Lo Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel
Mfr # S-HL-4TE
Zoro # G3728643
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 250
- Number of Wheels 1
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HL-4TE
- Zoro # G3728643
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Mounting Bolt Dia. | 0.3125 |
Plate Size | 3 1/8 x 4 1/8 |
Mounting Height | 5.0625 |
Description
Hi-Lo Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel with 1/2" Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- HAMILTON General Service Swivel Caster, 4" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-4TE)
- HAMILTON General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore (S-331-A)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Plastex Phenolic Wheels, 3/4" Straight Roller Bearing (S-HS2-6P)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- Hamilton Plate Casters