Shop All Plate Casters
Hamilton
Hi-Lo Swivel Caster, 4" x 1 1/2" Metal Wheel, 5/8" Straight Roller Bearing
Mfr # S-HL-4M
Zoro # G3733132
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
- Load Rating 450
- Number of Wheels 1
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HL-4M
- Zoro # G3733132
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Mounting Bolt Dia. | 0.3125 |
Plate Size | 3 1/8 x 4 1/8 |
Mounting Height | 5.0625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- SERCO Lip Extension Springs, Latch Bar Return (333-045)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb. (R-CH-63DB)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12S-PRP050D-12)
- Hamilton Plate Casters