Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel 8X2 3/4Rb
Mfr # W-820-HHP-3/4
Zoro # G0611171
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 1,100 lb
- Hub Length 2 3/16 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-HHP-3/4
- Zoro # G0611171
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,100 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Wheel Core Material | Phenolic |
Wheel/Tread Material | Phenolic |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Hardness | 90 Shore D |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1100 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/4 V10 COUPLING LINK, UPC, 8453510 (8453510)
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- Hamilton Caster Wheels