Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 8X2 1/2Rb
Mfr # W-820-HHP-1/2
Zoro # G9094187
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-HHP-1/2
- Zoro # G9094187
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- CASTERHQ 4"x2" Tool Box Kit, Phenolic Wheel, 800 Lbs Capacity (CB-9TBK42)
- Hamilton Phenolic Wheels