Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 8X2 1-3/16Pb
Mfr # W-820-HHPL-1-3/16
Zoro # G9093959
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-HHPL-1-3/16
- Zoro # G9093959
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2801DTX2)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- CASTERHQ 4"x2" Tool Box Kit, Phenolic Wheel, 800 Lbs Capacity (CB-9TBK42)
- Hamilton Phenolic Wheels