Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 6X2, 5/8Rb
Mfr # W-620-HHP-5/8
Zoro # G9085960
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-HHP-5/8
- Zoro # G9085960
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 12" (EETBGV12X12)
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 7/8 in Hook Opening (LB008-5)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- Hamilton Phenolic Wheels