Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 6X2, 3/4Rb
Mfr # W-620-HHP-3/4
Zoro # G9086021
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-HHP-3/4
- Zoro # G9086021
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH100-20-G)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B (S-WH-6P)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- R.W. ROGERS CO Black High Temp Phenolic Wheel, PK2 (W-HTB-4A)
- Hamilton Phenolic Wheels