Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 6X2, 1-3/16Pb
Mfr # W-620-HHPL-1-3/16
Zoro # G9085918
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-HHPL-1-3/16
- Zoro # G9085918
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 2K Cable 5/32" x 49’ ASSY (ATV-CBL-2K)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- Hamilton Caster Wheels