Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 5X2 3/4 Rb
Mfr # W-520-HHP-3/4
Zoro # G9103077
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-HHP-3/4
- Zoro # G9103077
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- HAMILTON Spanner Bushing (340220)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- B/A PRODUCTS CO Grab Hook, Steel, G70,3500 lb., Gold Plated (G8-200-14)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- Hamilton Caster Wheels