Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 5X2 1/2 Rb
Mfr # W-520-HHP-1/2
Zoro # G9103031
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-HHP-1/2
- Zoro # G9103031
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CONNECTION Caster, Swivel, 6 CC APEX (CC-1210-600200-40-T1)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- Hamilton Caster Wheels