Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 5X2 1-3/16Pb
Mfr # W-520-HHPL-1-3/16
Zoro # G9103147
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-HHPL-1-3/16
- Zoro # G9103147
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- RADIO FLYER Little Red Wagon Rf (W5)
- ABOVE ALL Above All L74995PMS-R Painters Moving Straps (L74995PMS-R)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- Hamilton Phenolic Wheels