Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 4X2 3/4Rb
Mfr # W-420-HHP-3/4
Zoro # G9102033
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-HHP-3/4
- Zoro # G9102033
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-60-EC (230035)
- DAYTON Caster Hardware Kit (NOB8X25)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- ZORO SELECT V-Groove Rigid Caster, Polye, 4 in., 350 lb (1NWC9)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- Hamilton Caster Wheels