Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 4X2 1/2Rb
Mfr # W-420-HHP-1/2
Zoro # G9102060
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-HHP-1/2
- Zoro # G9102060
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Top Universal Brace (301091)
- ZORO SELECT Plate Caster, Light-Duty, 4" Wheel Dia. (416P27)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Phenolic Wheels, 1, 00 (CBTBCS6X2)
- Hamilton Caster Wheels