Shop All Phenolic Wheels
Hamilton
Hi-Heat Plastex Wheel, 12X3 1-15/16Pb
Mfr # W-1230-HHPL-1-15/16
Zoro # G9094613
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-1230-HHPL-1-15/16
- Zoro # G9094613
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- Hamilton Caster Wheels