Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel
Mfr # S-HS-8TRB
Zoro # G1258947
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-8TRB
- Zoro # G1258947
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 9.75 |
Description
Swivel Caster Hs 8X2 Ultralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane Cover (OZDAV-C1)
- US CARGO CONTROL 1/2" Clevis Grab Hook - Grade 70 (CGH1270)
- CAMPBELL CHAIN & FITTINGS Machine Chain, Welded, Straight Link, 3 Trade, 100 Ft Length, 270 Lb Load, Low Carbon Steel, Zinc, 0405212 (0405212)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLTS06)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- Hamilton Plate Casters