Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 8" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheels
Mfr # S-HS-8DB70
Zoro # G1258743
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-8DB70
- Zoro # G1258743
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 9.75 |
Description
Swivel Hs 8X2 Duralast Xc (70D)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" Clevis Slip Hook w/ Latch - Grade 70 (CSH516SL)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- HAMILTON Plte Caster, Rgd, SS, 4 in., 850 lb. (R-WHS-4SB)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5NYB)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SPUS-TLB-TP3-2-R-2)
- Hamilton Plate Casters