Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock
Mfr # S-HS-6MB-4SL
Zoro # G1258770
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-6MB-4SL
- Zoro # G1258770
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 6.75 |
Description
Swivel Caster Hs 6X2 Metal-Bb 4Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Low Profile Bel G, Black, PK5 (70178)
- STRONG HAND TOOLS Magnet Square, 45 to 90deg., 4-3/8"x3-3/4" (MSA46-HD)
- DAYTON Connecting Link, 1/4 In, 1250 lb, GR 30 (1DJP9)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- HAMILTON General Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-5DB)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8526-SU)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (65-UIR-0620-S)
- Hamilton Casters