Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel (95A), 1/2" Sealed Precision Ball Bearings
Mfr # S-HS-6GB95
Zoro # G1258649
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-HS-6GB95
- Zoro # G1258649
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 6.75 |
Description
Swivel Hs 6X2 Duraglide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x712 Turnbuckle (N221-861)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- HAMILTON Kgpnls Plt Cstr, Swl, Steel, 6 in, 2500 lb, B (S-ZFWH-6FSB)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1600 lb. (R-FM-6DB)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- Hamilton Casters