Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel
Mfr # S-HS-5DB
Zoro # G3686932
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1050
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-5DB
- Zoro # G3686932
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 6.75 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB70)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- ALBION 4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb (16HT04201S)
- Hamilton Casters