Shop All Plate Casters
Hamilton
Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing
Mfr # S-HS-3P
Zoro # G3718493
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 700
- Number of Wheels 1
- Wheel Dia. 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-3P
- Zoro # G3718493
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 1.375 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 5.25 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W (MPASST7)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-FM-63FSB)
- HAMILTON Rigid Caster, Hs2 6X2 Plastex (R-HS2-6P)
- HAMILTON Swivel Caster 200 2-1/2X1 Metal (S-222-1/2-M)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- Hamilton Plate Casters