Shop All Plate Casters
Hamilton
Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Swivel-EAZ Polyurethane on Aluminum Core Twin Wheels
Mfr # S-HS2-8SWF
Zoro # G3721600
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel Shape Twin Wheel
- Caster Wheel/Tread Material Polyurethane
- Load Rating 3000
- Number of Wheels 2
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS2-8SWF
- Zoro # G3721600
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 9.75 |
Description
Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Swivel-EAZ(R); Polyurethane (87A) on Aluminum Core Twin Wheels with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779255)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4NYB)
- HAMILTON Rigid Caster 52 5X2 Duralast (R-525-DB)
- HAMILTON Rigid Caster 52 5X2 Plastex (R-525-P)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- MAPP CASTER 5"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 500 Lbs Cap (146PERB520SB)
- Hamilton Casters