Shop All Plate Casters
Hamilton
Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Plastex Phenolic Wheels, 3/4" Straight Roller Bearing
Mfr # S-HS2-6P
Zoro # G3727645
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 1900
- Number of Wheels 2
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS2-6P
- Zoro # G3727645
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 7.75 |
Description
Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Plastex Phenolic Wheels with 3/4" Straight Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 120,000 lb.Cap (KRS-60-SLP)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap (EN90X14)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Glide XT Wheel (80A), 1/2" Sealed Precision Ball Bearings (S-ZFWH-6EGB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- HAMILTON Swivel Caster, 52 8X2 Metal Bb (S-528-MB)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1560 lb. (R-HS-6DB70)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- Hamilton Casters