Shop All Plate Casters
Hamilton
Heavy Service Dual-Wheel Swivel Caster, 3 1/4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheelss
Mfr # S-HS2-3D
Zoro # G3720225
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000
- Number of Wheels 2
- Wheel Dia. 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS2-3D
- Zoro # G3720225
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 1.375 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 5.25 |
Description
Heavy Service Dual-Wheel Swivel Caster, 3 1/4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels with 3/4" Straight Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Assembly (GGS_57026)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: Black (1ULR8)
- GLOBAL EQUIPMENT Pallet Jack Stop With Skid Truck Chock (TS116)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- HAMILTON Swivel Caster, 200 4X1-1/2 Ebonite (S-224-EO)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- Hamilton Casters