Shop All Hand Trucks
Hamilton
Hand Truck, 15X46, Steel
Mfr # HM44-E-6TE
Zoro # G9067331
original price:
$286.87
12% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Wheel Type Versa-Tech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # HM44-E-6TE
- Zoro # G9067331
- Country of Origin United States
- Category Hand Trucks
Details
Material | Steel |
Item | Hand Truck |
Wheel Type | Versa-Tech |
Description
Hand Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO AirFlex Black Mesh Strip Door Kit 12' X 8', 8" x .080 (405018)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- TOW TUFF Tow Tuff TMD-600AFF Adjustable Trailer Dolly (TMD-600AFF)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- DAYTON General Purpose Hand Truck, 500 lb. (6W048)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 400Lbs (JDC2223)
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam (NPKC16G2C5H------V)
- Hamilton Hand Trucks