Shop All Hand Trucks
Hamilton
Hand Truck, 15X46, Steel, 10At
Mfr # HM52-B-10AT
Zoro # G9067060
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Wheel Type Ace-Tuf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # HM52-B-10AT
- Zoro # G9067060
- Country of Origin United States
- Category Hand Trucks
Details
Material | Steel |
Item | Hand Truck |
Wheel Type | Ace-Tuf |
Description
Hand Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- MAKITA Premium Hammer Cart (T-03224)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- MAGLINER Detachable Plate, Aluminum, 43-1/4 in D (301644)
- WESCO Wesco GWK-WiC1-CK 272748 Complete Wheel Kit - Black (GWK-WiC1-CK)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- Hamilton Hand Trucks