Shop All Plate Casters
Hamilton
General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore
Mfr # S-331-A
Zoro # G3686479
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
- Load Rating 230
- Number of Wheels 1
- Wheel Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-331-A
- Zoro # G3686479
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.375 |
Plate Size | 3 1/4 x 6 1/4 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 4 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKORATORS Cable Ss Silver 500'L (237907)
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- HAMILTON Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-BC-4NF)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-BC-5DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- Hamilton Casters