Shop All Plate Casters
Hamilton
General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel
Mfr # S-GS-6TE
Zoro # G3723165
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 410
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-GS-6TE
- Zoro # G3723165
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 6.5 |
Description
General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel with 3/4" Straight Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- RONSTAN D Shackle, Screw Pin, 2975 lb. (RF618)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5MB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- Hamilton Casters