Shop All Plate Casters
Hamilton
General Service Swivel Caster, 6" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels
Mfr # S-GS-6SPB
Zoro # G3734970
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 960
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-GS-6SPB
- Zoro # G3734970
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 6.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- HAMILTON Extended Service Swivel Caster, 8" x 2-1/2" Metal Wheel, 3/4" Precision Tapered Bearing (S-ES-8MT)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel (S-FM-63EGB)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- SERVICE CASTER 4'' Red Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK (SCC-20S414-PPUB-RED-PLB-2-R-2)
- Hamilton Plate Casters