Shop All Plate Casters
Hamilton
General Service Swivel Caster, 4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels
Mfr # S-GS-4DB
Zoro # G3733430
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750
- Number of Wheels 1
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-GS-4DB
- Zoro # G3733430
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 5.625 |
Description
Swivel Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 265 lb (NG05QDP125SWTP01)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE2803DTX8)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R52)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Swivel Caster, 52 8X2 Metal Bb (S-528-MB)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb, A (S-HS-6P-4SL-FB)
- HAMILTON Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing (S-ES-63FST)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- Hamilton Plate Casters