Shop All Plate Casters
Hamilton
General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing
Mfr # S-GS-3P
Zoro # G3735372
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 700
- Number of Wheels 1
- Wheel Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-GS-3P
- Zoro # G3735372
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.375 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 5.625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hoisting Hook - Double Swivel (D-FORK-10-SL)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- ZORO SELECT Beige Right Leg (MH5UTH802G)
- COLSON Colson® 2 Series Wheel 2.00003.944 - 3-1/2 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushng (2.00003.944)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-8GB95)
- HAMILTON Swivel Kingpinless Plate Caster, Steel, 8 in, 6000 lb (S-SEC-83FSB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- HAMILTON Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-70124-PR)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Super Poly on Iron Wheel (CB-10RCSP63)
- Hamilton Plate Casters