Shop All Plate Casters
Hamilton
ForgeMaster Swivel Caster, 8" x 3" Swivel-EAZ Polyurethane (82A) on Aluminum
Mfr # S-FM-83SWF
Zoro # G1257930
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Twin Wheel
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-FM-83SWF
- Zoro # G1257930
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/4" |
Wheel Dia. | 8 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 10.25 |
Description
ForgeMaster; Swivel Caster, 8" x 3" Swivel-EAZ Polyurethane (82A) on Aluminum with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Cargo Strap, Ratchet, 6ft x 2In, 1333lb, PK2 (34414)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- DAYTON Push Button (MHGXEC22GGS)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Extended Service Swivel Caster, 8" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing (S-ES-8MH)
- HAMILTON Swivel Caster Bc 4X2 Aqualite (S-BC-4AZ)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R830-PUR-RS)
- Hamilton Casters