Shop All Plate Casters
Hamilton
ForgeMaster Swivel Caster, 8" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel
Mfr # S-FM-83DB70
Zoro # G3724671
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2400
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-FM-83DB70
- Zoro # G3724671
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 10.25 |
Description
ForgeMaster; Swivel Caster, 8" x 3" Duralast XC(R); Polyurethane (70D) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. (3TNZ9)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X6PD)
- HAMILTON Rigid 7100 8 Pneumatic Zinc Wh (R-7108-PR)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Forged Steel Wheel (S-ZFFM-13FSB)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel (S-WH-8EGB)
- Hamilton Casters