Shop All Plate Casters
Hamilton
ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel
Mfr # S-FM-63EGB
Zoro # G1257842
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-FM-63EGB
- Zoro # G1257842
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 7.5 |
Description
ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel with 3/4" Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Ergo-Glide Wheel (80A), 1/2" Sealed Precision Ball Bearings (S-ZFWH-5SPB)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb, Grn (S-FM-10DB-4SL-FB)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Standard Duty Swivel Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-524-MB)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb. (S-CH-63NYB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- Hamilton Plate Casters