Shop All Plate Casters
Hamilton
ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing
Mfr # S-FM-10PH
Zoro # G3713532
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 2400
- Number of Wheels 1
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-FM-10PH
- Zoro # G3713532
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 2.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 11.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- GLEASON REEL Limit Switch, 2 Contact 36:1 Gear Ratio (54BB23EB)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- Hamilton Casters