Shop All Plate Casters
Hamilton
ForgeMaster Swivel Caster, 10" x 2 1/2" Mold-On Rubber (70A) on Cast Iron Wheels
Mfr # S-FM-10RT
Zoro # G3706873
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 790
- Number of Wheels 1
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-FM-10RT
- Zoro # G3706873
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 2.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 11.5 |
Description
ForgeMaster Swivel Caster, 10" x 2 1/2" Mold-On Rubber (70A) on Cast Iron Wheel with 3/4" Precision Tapered Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- KINEDYNE Grab Hook, Yellow, 3/8 in. Trade Size (10038GHGRA)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 600 lb., Blue (R-ZFWH-4SPB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Forged Steel Wheel (S-ZFFM-63FSB-4SL)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- Hamilton Casters